Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 20:1
Mfr # 4RP01
Zoro # G2663342
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 88 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4RP01
- Zoro # G2663342
- UPC # 190735333013
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 3/4 in |
Dimension U | 3/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 88 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 280 in-lb, Overhung Load Capacity 388 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (5GD57)
- CONTINENTAL CONTITECH 1" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-75-11)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 0.625-in. Bore Dia., 35mm OD, 11mm W, C3 Internal Clearance (6202X5/8 2RS/C3 PRX)
- ALLEN BRADLEY Ac Drive 25AD013N104 (25A-D013N104)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP54)
- DAYTON Speed Reducer, C-Face, 56C, 19:1 (2Z935)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP30)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z287)
- DAYTON Speed Reducer, Indirect Drive, 118.5:1 (2Z819)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z292)
- JIE DRIVES Worm Gearbox Size 90, ratio 30, NEMA56C Input (JRWND90-30-56C)
- Dayton Gear Drives & Speed Reducers