Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 20:1
Mfr # 4RN84
Zoro # G1986932
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 88 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4RN84
- Zoro # G1986932
- UPC # 190735332672
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 3/4 in |
Output Shaft Dia. | 3/4 in |
Output Shaft Diameter | 3/4 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 88 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 280 in-lb, Overhung Load Capacity 388 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- CHAR-LYNN Motor, Hydraulic, 2.8 cu in/rev, 4 Bolt (101-1009)
- PARKER Mist Lubricator, Pipe Size 1/4" NPT (06L12BE)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 133" (B133)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z730)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP21)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z002)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z298)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z458)
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (4Z614)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z440)
- Dayton Speed Reducers