Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 19:1
Mfr # 2Z935
Zoro # G1638761
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 19:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 91 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2Z935
- Zoro # G1638761
- UPC # 190735241387
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Height | 4 7/8 in |
Output Shaft Dia. | 1 in |
Dimension U | 1 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Maximum Output Speed 91 RPM, Motor Frame Designation 56C, Base to Center 4.88 in, Gear Ratio 19:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 326 in-lb, Overhung Load Capacity 660 ft-lb, Mounting Orientation Horizontal, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,750 RPM, Gear Material Hardened Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Red (100308)
- BANDO S3M-144 Timing Belt, 150-S3M-144 (150-S3M-144)
- TRITAN Flange Bearing, 4-Bolt, Ball, 30mm Bore (UCF206-30MM)
- DIXON Coupler, (F)NPT, 1/4, Brass (2JF2-B)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP15)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z455)
- DAYTON Speed Reducer, C-Face, 56C, 29:1 (2Z934)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP17)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP23)
- DAYTON Speed Reducer, Indirect Drive, 10:1 (6Z434)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z287)
- Dayton Gear Drives & Speed Reducers