Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 17.5:1
Mfr # 4Z617
Zoro # G2956931
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 17.5:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 100 RPM
- Overall Length 5.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4Z617
- Zoro # G2956931
- UPC # 190735340912
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 5.69 in |
Output Shaft Height | 4 7/8 in |
Dimension U | 1 in |
Output Shaft Dia. | 1 in |
Overall Width | 8.44 in |
Overall Height | 7.47 in |
Mount Hole Center-to-Center Width | 5.68 in |
Mount Hole Center-to-Center Length | 4.5 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Spur, Output Shaft Type Keyed, Maximum Output Speed 99 RPM, Motor Frame Designation 56C, Base to Center 4.88 in, Gear Ratio 17.5:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 454 in-lb, Overhung Load Capacity 773 ft-lb, Mounting Orientation Horizontal, Overall Height 7.47 in, Mount Hole Center-to-Center Length 4.5 in, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,800 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C600E-150 Keyless Rigid Coupling (C600E-150)
- ENERPAC RC104, 11.2 ton Capacity, 4.13 in Stroke, General Purpose Hydraulic Cylinder (RC104)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (189-227)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 30 Stroke 1.5 Rod Dia (288437)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z443)
- DAYTON Speed Reducer, 12.5:1 (23L436)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (2Z936)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z286)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP75)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN73)
- Dayton Speed Reducers