Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 15:1
Mfr # 4Z012
Zoro # G0779441
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 117 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z012
- Zoro # G0779441
- UPC # 190735339848
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 1 in |
Output Shaft Dia. | 1 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Motor Frame Designation 56C, Worm Center Distance 2.06 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 614 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hex Plug 1/2 Inch NPT Male (FPP81B)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50SDS24)
- DAYTON 4X723 Pillow Block Bearing (4X723)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/4)
- DAYTON Speed Reducer, C-Face, 56C, 29:1 (2Z934)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RN94)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP06)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (2Z151)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4RN85)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (6Z130)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z008)
- Dayton Gear Drives & Speed Reducers