Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 15:1
Mfr # 4RP33
Zoro # G1025543
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 117 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP33
- Zoro # G1025543
- UPC # 190735333334
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 1 1/8 in |
Output Shaft Dia. | 1 1/8 in |
Output Shaft Diameter | 1 1/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Motor Frame Designation 56C, Worm Center Distance 2.37 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 686 in-lb, Overhung Load Capacity 843 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0040DN006BH4HC, Pressure Line, 5 micron, Outside-In (MF0435849)
- LINCOLN Standard Drum Cover, 55 Gallons Capacity (81412)
- MILTON V Style High Flow Coupler, 1/4" FNPT (S-764)
- CMC Hose Reel, 14 x 50' Hose Grease (ALM8078B)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z296)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP23)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP14)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN74)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z419)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RN80)
- DODGE 20Q15R56 Tigear-2 Reducer, w/Quill Input, Shaft Position Right (20Q15R56)
- Dayton Speed Reducers