Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 15:1
Mfr # 4RP26
Zoro # G2689556
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 117 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP26
- Zoro # G2689556
- UPC # 190735333266
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 1/8 in |
Dimension U | 1 1/8 in |
Output Shaft Diameter | 1 1/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Motor Frame Designation 56C, Worm Center Distance 2.37 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 686 in-lb, Overhung Load Capacity 843 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX90 Cogged V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (AX90)
- MI-T-M 50 ft Coupled Hose Assembly (15-0166)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R94)
- INGERSOLL-RAND T30 Maintenance Pack (38485330)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RN78)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP58)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN73)
- DAYTON Speed Reducer, C-Face, 42CZ/48, 19.1:1 (1L511)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RN71)
- WORLDWIDE ELECTRIC Worldwide Electric, Shaft Mount Reducer, Size 2, 9:1 Ratio, 1-15/16" Tapered Bore (WSMR2-9/1)
- Dayton Speed Reducers