Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 15:1
Mfr # 4RP18
Zoro # G1899475
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 117 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4RP18
- Zoro # G1899475
- UPC # 190735333181
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 1 in |
Output Shaft Dia. | 1 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Motor Frame Designation 56C, Worm Center Distance 2.06 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 614 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Rebuild kit, For 5Z683 (1904)
- CLIMAX METAL PRODUCTS 2C-125-KW Two-Piece Clamping Collar with Keyway (2C-125-KW)
- CENTURY Replacement Pump Motor (R1102ES)
- LUCAS OIL 14 oz. Grease Can Bright Red (LUC100005)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP17)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP15)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z453)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (3GD44)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z293)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP20)
- JIE DRIVES Worm Gearbox Size 40, ratio 25, NEMA56C Input (JRWND40-25-56C)
- Dayton Speed Reducers