Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 15:1
Mfr # 4RP02
Zoro # G1886324
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 117 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4RP02
- Zoro # G1886324
- UPC # 190735333020
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 3/4 in |
Dimension U | 3/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 218 in-lb, Overhung Load Capacity 388 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 161" ) 24" x5" x1" (A-B158K)
- GROZ Plastic Measures, 2 qt. (41901)
- GATES PowerGrip GT3 Belts - 5M, 500-5MGT-25 (500-5MGT-25)
- WEG 00158ES1RFD145T-S, 1.5 HP, 1800 RPM, TEFC, 143/5T FRAME, 115/230 VOLTS (00158ES1RFD145T-S)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP38)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z443)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z285)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z001)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z436)
- DAYTON Speed Reducer, 12.5:1 (23L436)
- Dayton Gear Drives & Speed Reducers