Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 15:1
Mfr # 4RN93
Zoro # G2639621
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 RPM
- Bore Dia. 5/8"
- Nominal Output RPM 117 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RN93
- Zoro # G2639621
- UPC # 190735332764
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 3/4 in |
Output Shaft Dia. | 3/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 218 in-lb, Overhung Load Capacity 388 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 1/2 X 3/8 X 20,148020 (148020)
- TITUS Motor, 1/4 HP, 120V, CCW (10051201)
- ZORO SELECT QD Bushing, Series SK, Bore 1-15/16 In (SK11516)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZR02525-05-11-G)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP32)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP67)
- DAYTON Speed Reducer, C-Face, 180TC/210C, 10:1 (4Z020)
- DAYTON Reducer, Speed, 61 RPM (4Z501)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z444)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (6Z128)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- Dayton Speed Reducers