Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 15:1
Mfr # 3GD52
Zoro # G3200066
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 117 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3GD52
- Zoro # G3200066
- UPC # 190735285824
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 1/4 in |
Dimension U | 1 1/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 925 in-lb, Overhung Load Capacity 1,300 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX25 Cogged Belt, 28 in Outside Length, 21/32 in Top Width, 1 Ribs (BX25)
- MILTON Brass Hose Ferrule, 23/32" OD, PK10 (1654-8)
- BAND-IT Scruseals And Racks PK10 (M21199)
- COXREELS Variable Speed Controller, Forward/Rev (20875)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z016)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP67)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP62)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (6Z130)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD53)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI40Y-56C-100:1)
- Dayton Gear Drives & Speed Reducers