Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 12.5:1
Mfr # 2Z154
Zoro # G1731055
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 12.5:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 138 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2Z154
- Zoro # G1731055
- UPC # 190735241110
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 in |
Dimension U | 1 1/4 in |
Output Shaft Diameter | 1 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 138 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Gear Ratio 12.5:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 292 in-lb, Overhung Load Capacity 487 ft-lb, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC THROTTLE KIT (8940175334)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F198)
- TOMPKINS Hydraulic Fitting-Steel08MP-08MP BULKHEAD (2708-08-08)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 39" - BX39 (BX39)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN73)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z305)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z008)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z016)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z444)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z445)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- Dayton Speed Reducers