Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 10:1
Mfr # 4Z736
Zoro # G1679711
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 175 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4Z736
- Zoro # G1679711
- UPC # 190735341001
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 1 1/4 in |
Output Shaft Dia. | 1 1/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 175 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 972 in-lb, Overhung Load Capacity 1,200 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Grv Cast Iron Sheave, 1 3/16-in. Bore Dia., Fnshd bore w/ Keyway and Set Screw, 5.95-in. OD (AK61 X 1 3/16)
- CAMIE Dry Silicone, 20oz, 12PK (999)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ3, 3 micron, Outside-In (MF0594576)
- MITSUBOSHI Maxstar Wedge V-Belt 8V Type, 1" x 250" (8V2500)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z003)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP54)
- DAYTON Reducer, Speed, 90 RPM (4Z502)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (2Z151)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP06)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 11.08:1 (M164-56C-XS)
- Dayton Speed Reducers