Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 10:1
Mfr # 4Z298
Zoro # G2777564
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 175 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z298
- Zoro # G2777564
- UPC # 190735340318
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 7/8 in |
Dimension U | 7/8 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 175 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 407 in-lb, Overhung Load Capacity 700 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A33 V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (5X995)
- LOC-LINE Sheet Metal Duct Adapter, Anti Static (81307as)
- TRITAN Radial Ball Bearing, SS, 50mm, SS6210 2RS (SS6210 2RS FM222)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 19 # of Teeth (40B19F-7/8)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP13)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z422)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z451)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (3GD40)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RN77)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- Dayton Gear Drives & Speed Reducers