Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 10:1
Mfr # 4Z013
Zoro # G1989172
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 175 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z013
- Zoro # G1989172
- UPC # 190735339855
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 1 in |
Output Shaft Dia. | 1 in |
Output Shaft Diameter | 1 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 175 RPM, Motor Frame Designation 56C, Worm Center Distance 2.06 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 554 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Grooved, Lightweight Flex Coupling, 4" (L04BU)
- INTERSTATE PNEUMATICS 128oz-Non Detergent Compressor Oil-Chevron Rando HD, PK 4 (YL10-128-4CS)
- SG TOOL AID Brass Air Regulator (98025)
- DIXON Worm Gear Clamp, HSS 17-8/64", 20" (HSS312)
- DAYTON Speed Reducer, C-Face, 56C, 38.5:1 (4Z615)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z288)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z420)
- DAYTON Speed Reducer, 12.5:1 (23L436)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (3GD43)
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (2Z154)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA180TC Input (JRWND90-100-180TC)
- Dayton Gear Drives & Speed Reducers