Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 10:1
Mfr # 3GD53
Zoro # G1899143
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 175 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GD53
- Zoro # G1899143
- UPC # 190735285831
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 1 1/4 in |
Output Shaft Dia. | 1 1/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 175 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 972 in-lb, Overhung Load Capacity 1,300 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY U Joint, 1/4 In (D-2B)
- ENERPAC RAC506, 54.9 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC506)
- NSK NSK 51103, Thrust Ball Bearing (51103)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZL99)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (2Z936)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z470)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z298)
- DAYTON Speed Reducer, Indirect Drive, 52.9:1 (2Z820)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z424)
- WORLDWIDE ELECTRIC WWE KAN87-60/1-H-213/5TC, Cast-Iron Helical Bevel Speed Reducer; 213/5TC Input Flange, 60/1. (KAN87-60/1-H-213/5TC)
- Dayton Gear Drives & Speed Reducers