Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 10:1
Mfr # 3GD45
Zoro # G2491255
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 175 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GD45
- Zoro # G2491255
- UPC # 190735285756
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 7/8 in |
Dimension U | 7/8 in |
Output Shaft Diameter | 7/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 175 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 407 in-lb, Overhung Load Capacity 700 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting 1/2In Tube To 5/8In Port (C5315X8X10)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-600)
- BIG HORN 19 Inch Diameter Band Clamp Fits Oasis Dust Collectors (11774)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Pipe X 1/4" Female Jic Swivel, 90 deg Elbow (6501-04-04-FG)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z295)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (3GD56)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RN80)
- DAYTON Speed Reducer, C-Face, 56C, 31:1 (4Z616)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD47)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z731)
- Dayton Speed Reducers