Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 42CZ/48, 58.3:1
Mfr # 1L537
Zoro # G3382617
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 58.3:1
- Input RPM 1725 rpm
- Bore Dia. 1/2"
- Nominal Output RPM 30 RPM
- Overall Length 5.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L537
- Zoro # G3382617
- UPC # 190735142684
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1/2" |
Overall Length | 5.38 in |
Dimension C | 4.953 in |
Output Shaft Height | 3 11/32 in |
Dimension B | 2.625 in |
Dimension A | 3.344 in |
Dimension D | 0.203 in |
Output Shaft Dia. | 5/8 in |
Overall Width | 4.06 in |
Overall Height | 4.75 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Maximum Output Speed 30 RPM, Motor Frame Designation 42CZ/48, Base to Center 3.33 in, Gear Ratio 58.27:1, Rotation -, Maximum Input Horsepower 0.13 hp, Maximum Output Torque 278 in-lb, Overhung Load Capacity 175 ft-lb, Mounting Orientation Any Angle, Overall Height 4.75 in, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache UT, 162 1-5/8, 1-7/8 Stainless Steel Ultra T-Bolt Clamp (43082000)
- COXREELS Hose Reel, 3/8 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LPL-330)
- TIMKEN TIM-14119A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 14119A (14119A)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBM)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z001)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (2Z936)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP38)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z470)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP76)
- DAYTON Speed Reducer, Indirect Drive, 11:1 (2Z310)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP20)
- Dayton Speed Reducers