Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 42CZ/48, 35.8:1
Mfr # 1L514
Zoro # G0997954
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 35.8:1
- Input RPM 1725 rpm
- Bore Dia. 1/2"
- Nominal Output RPM 49 RPM
- Overall Length 5.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L514
- Zoro # G0997954
- UPC # 190735142479
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1/2" |
Overall Length | 5.38 in |
Dimension D | 0.203 in |
Output Shaft Height | 3 11/32 in |
Dimension B | 2.625 in |
Dimension C | 4.953 in |
Dimension A | 3.344 in |
Output Shaft Dia. | 5/8 in |
Overall Height | 4.75 in |
Overall Width | 4.06 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Maximum Output Speed 48 RPM, Motor Frame Designation 42CZ/48, Base to Center 3.33 in, Gear Ratio 35.84:1, Rotation -, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 295 in-lb, Overhung Load Capacity 175 ft-lb, Mounting Orientation Any Angle, Overall Height 4.75 in, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (CF692950K1)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK100H (2BK100H)
- BANDO S3M-234 Timing Belt, 60-S3M-234 (60-S3M-234)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X06X06)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD57)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z010)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP17)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP06)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP31)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z440)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F718-30-B5-G)
- Dayton Gear Drives & Speed Reducers