Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 42CZ/48, 28.1:1
Mfr # 1L513
Zoro # G2867322
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 28.1:1
- Input RPM 1725 rpm
- Bore Dia. 1/2"
- Nominal Output RPM 62 RPM
- Overall Length 5.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L513
- Zoro # G2867322
- UPC # 190735142462
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1/2" |
Overall Length | 5.38 in |
Dimension C | 4.953 in |
Dimension D | 0.203 in |
Dimension B | 2.625 in |
Output Shaft Dia. | 5/8 in |
Dimension A | 3.344 in |
Output Shaft Height | 3 11/32 in |
Overall Width | 4.06 in |
Overall Height | 4.75 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Maximum Output Speed 61 RPM, Motor Frame Designation 42CZ/48, Base to Center 3.33 in, Gear Ratio 28.13:1, Rotation -, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 242 in-lb, Overhung Load Capacity 175 ft-lb, Mounting Orientation Any Angle, Overall Height 4.75 in, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,725 RPM, Gear Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Flow Control (119307-250)
- SKF Shaft Seal, 25 x 47 x 7 mm., HMS5, Nitrile Rubber (25X47X7 HMS5 RG)
- BANDO S2M-190 Timing Belt, 60-S2M-190 (60-S2M-190)
- TRITAN Falange, 2 Bolt, Thermplstc SS, Bore 1.25" (UCFPL207-20SS)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP23)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z290)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z286)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z289)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z302)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z459)
- JIE DRIVES Worm Gearbox Size 90, ratio 7.5, NEMA140TC Input (JRWND90-7.5-140TC)
- Dayton Gear Drives & Speed Reducers