Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 42CZ/48, 22.7:1
Mfr # 1L512
Zoro # G2260903
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Ratio 22.7:1
- Input RPM 1725 rpm
- Bore Dia. 1/2"
- Nominal Output RPM 77 RPM
- Overall Length 5.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L512
- Zoro # G2260903
- UPC # 190735142455
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1/2" |
Overall Length | 5.38 in |
Output Shaft Height | 3 11/32 in |
Dimension B | 2.625 in |
Dimension C | 4.953 in |
Dimension A | 3.344 in |
Output Shaft Dia. | 5/8 in |
Dimension D | 0.203 in |
Overall Width | 4.06 in |
Overall Height | 4.75 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Maximum Output Speed 76 RPM, Motor Frame Designation 42CZ/48, Base to Center 3.33 in, Gear Ratio 22.67:1, Rotation -, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 190 in-lb, Overhung Load Capacity 175 ft-lb, Mounting Orientation Any Angle, Overall Height 4.75 in, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG025GU, Pressure Line, 3 micron, Outside-In (MF0060907)
- ZORO SELECT 2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD (45DT81)
- PARKER Compressed Air Lubricator, Zinc, 3 1/4" W (17L32BE)
- IGUS iglide® 3/4" x 1/2" iglide G300 Polymer Flange Bearing (GFI-1214-08)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD53)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP48)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z424)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z451)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z286)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z289)
- JIE DRIVES Worm Gearbox Size 40, ratio 30, NEMA56C Input (JRWND40-30-56C)
- Dayton Speed Reducers