Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 42CZ/48, 19.1:1
Mfr # 1L511
Zoro # G1806655
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 19.1:1
- Input RPM 1725 RPM
- Bore Dia. 1/2"
- Nominal Output RPM 92
- Overall Length 5.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L511
- Zoro # G1806655
- UPC # 190735142448
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1/2" |
Overall Length | 5.38 in |
Dimension D | 0.22 in |
Dimension C | 4.97 in |
Dimension A | 3.344 in |
Dimension B | 2.625 in |
Output Shaft Dia. | 5/8 in |
Output Shaft Height | 3 11/32 in |
Overall Height | 4.75 in |
Overall Width | 4.06 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Maximum Output Speed 90 RPM, Motor Frame Designation 42CZ/48, Base to Center 3.33 in, Gear Ratio 19.09:1, Rotation -, Maximum Input Horsepower 0.33 hp, Maximum Output Torque 226 in-lb, Overhung Load Capacity 175 ft-lb, Mounting Orientation Any Angle, Overall Height 4.75 in, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A32 V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (6A142)
- FESTO Standards-Based Cylinder DSBC-32-50-PPVA-N3 (DSBC-32-50-PPVA-N3)
- BLASTER Multipurpose Grease, Petroleum Base Oil (GR-14C-MP)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-03-FKG0B)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP20)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z005)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z731)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z015)
- DAYTON Speed Reducer, C-Face, 56C, 25:1 (2Z152)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z002)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- Dayton Gear Drives & Speed Reducers