Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 210TC/250UC, 5:1
Mfr # 4Z021
Zoro # G3030097
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 rpm
- Bore Dia. 1-3/8"
- Nominal Output RPM 350 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z021
- Zoro # G3030097
- UPC # 190735339930
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/8" |
Output Shaft Dia. | 1 1/2 in |
Dimension U | 1 1/2 in |
Output Shaft Diameter | 1 1/2 in |
Input Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 350 RPM, Motor Frame Designation 210TC/250UC, Worm Center Distance 3.25 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 7.5 hp, Maximum Output Torque 1260 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Valve, 39.2 CFM, 1.4, 3.4VA (VFS3100-3FZ)
- SKF SKF 6205ZC3, Single Row Ball Bearings (6205ZC3)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B622BB553A)
- MAXIM Power Unit Pumping Station 12V 1.3 Flow, 2500 PSI, 6 Qt. Poly Tank, Sae 6 (253157)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z454)
- DAYTON Speed Reducer, C-Face, 56C, 25:1 (2Z152)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z014)
- DAYTON Speed Reducer, C-Face, 56C, 31:1 (4Z616)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RN77)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP07)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- Dayton Speed Reducers