Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 210TC/250UC, 5:1
Mfr # 4RP81
Zoro # G3318113
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 rpm
- Bore Dia. 1-3/8"
- Nominal Output RPM 350 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP81
- Zoro # G3318113
- UPC # 190735333815
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/8" |
Output Shaft Dia. | 1 1/2 in |
Dimension U | 1 1/2 in |
Input Shaft Diameter | 1 3/8 in |
Output Shaft Diameter | 1 1/2 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 350 RPM, Motor Frame Designation 210TC/250UC, Worm Center Distance 3.25 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 7.5 hp, Maximum Output Torque 1260 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x100Ft Heavy Duty Blue Lay Flat Discharge Hose with Pin Lugs (BLF002100WC)
- INGERSOLL-RAND Valve and Gasket Kit, For 45465101 (32301426)
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13504)
- DIXON Male to Automotive Plug, (M)NPT, 1/4, Steel (J2M2)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z439)
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (2Z932)
- DAYTON Speed Reducer, Indirect Drive, 39:1 (2Z307)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD39)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP06)
- DAYTON Speed Reducer, C-Face, 42CZ/48, 35.8:1 (1L514)
- DODGE 35Q20R18 Tigear-2 Reducer, w/Quill Input, Shaft Position Right (26RISERWP)
- Dayton Gear Drives & Speed Reducers