Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 180TC/210C, 5:1
Mfr # 4RP73
Zoro # G0714786
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 350 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4RP73
- Zoro # G0714786
- UPC # 190735333730
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Dimension U | 1 1/4 in |
Output Shaft Dia. | 1 1/4 in |
Output Shaft Diameter | 1 1/4 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 350 RPM, Motor Frame Designation 180TC/210C, Worm Center Distance 3 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 834 in-lb, Overhung Load Capacity 987 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 3/4" M (6801-08-12-NWO-FG)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG436, 3 micron, Outside-In (MF0066085)
- DAYTON Motor Start Capacitor, 324-388 MFD, Round (2MDT4)
- PIX V-Belt, Variable Speed 1-3/16 X 40.3 (1922V403)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z455)
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (2Z154)
- DAYTON Speed Reducer, Indirect Drive, 10:1 (6Z435)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z012)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z303)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z008)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN99)
- Dayton Speed Reducers