Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 180TC/210C, 5:1
Mfr # 4RP65
Zoro # G0975475
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 350 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP65
- Zoro # G0975475
- UPC # 190735333655
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Dimension U | 1 1/4 in |
Output Shaft Dia. | 1 1/4 in |
Output Shaft Diameter | 1 1/4 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 350 RPM, Motor Frame Designation 180TC/210C, Worm Center Distance 3 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 834 in-lb, Overhung Load Capacity 987 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 5/16 In, SS (1L676)
- WILKERSON Muffler, 1 1/2 In NPT (XMC-0B-000)
- SUPER LUBE Dielectric Grease, Silicone, H1 Food Grade, NGLI Grade 2, 3 oz tube, White (91003)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", Aluminum, OD 1.250", L 1.750" (FCR20-14MM-5/16"-A)
- DAYTON Speed Reducer, C-Face, 56C, 17.5:1 (4Z617)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z420)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (2Z936)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN83)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z436)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP38)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- Dayton Gear Drives & Speed Reducers