Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 180TC/210C, 20:1
Mfr # 3GD59
Zoro # G2196004
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 88 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GD59
- Zoro # G2196004
- UPC # 190735285893
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Dimension U | 1 1/2 in |
Output Shaft Dia. | 1 1/2 in |
Output Shaft Diameter | 1 1/2 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 88 RPM, Motor Frame Designation 180TC, Worm Center Distance 3.25 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 1816 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-belt Sheave, Narrow, 5V5.2 dia. x 5-SD (5V525)
- SLIME Manual Pump (SB-AP)
- D&D Belt, VS, 1.187 x 53.2in OC (1922V526)
- FESTO Shock Absorber DYEF-M6-Y1F (DYEF-M6-Y1F)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z444)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z292)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z304)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z301)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z299)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z734)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 60:1 Ratio 56C Frame (HdRF325-60/1-L-56C)
- Dayton Speed Reducers