Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 180TC/210C, 15:1
Mfr # 4Z019
Zoro # G1885222
product price: $1,947.99
/ea
Free Shipping & Returns
$1,947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 117 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z019
- Zoro # G1885222
- UPC # 190735339916
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Output Shaft Dia. | 1 1/2 in |
Dimension U | 1 1/2 in |
Output Shaft Diameter | 1 1/2 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Motor Frame Designation 180TC/210C, Worm Center Distance 3.25 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 1407 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Female, 30E545 (30E545)
- POWERDRIVE QD Bushing, Series SH, 1-3/8" Bore (SH-1-3/85/16)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-02)
- BANDO 787 mm Outside Length, 13 mm Top Width, 1 Ribs (A29)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z015)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z422)
- DAYTON Speed Reducer, Indirect Drive, 26:1 (2Z308)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z429)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z016)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z456)
- DAYTON Speed Reducer, Indirect Drive, 10:1 (6Z435)
- Dayton Speed Reducers