Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 180TC/210C, 15:1
Mfr # 4RP79
Zoro # G1946402
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 117 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP79
- Zoro # G1946402
- UPC # 190735333792
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Dimension U | 1 1/2 in |
Output Shaft Dia. | 1 1/2 in |
Input Shaft Diameter | 1 1/8 in |
Output Shaft Diameter | 1 1/2 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Motor Frame Designation 180TC/210C, Worm Center Distance 3.25 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 1407 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, #RA100RR (RA100RR)
- WARNER LINEAR Linear Actuator, 12VDC, 2200 lb., 8 In (K2XG20-12V-08)
- DDS Shaft Seal, 54mm I. D., 80mm O. D., 10mm W (548010SA)
- D&D 82" Outside Length, 2" Top Width, 3 Ribs (3/5VX820)
- DAYTON Speed Reducer, Indirect Drive, 92:1 (4Z498)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (3GD56)
- DAYTON Speed Reducer, Indirect Drive, 118.5:1 (2Z819)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP15)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z004)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP14)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio 145T Frame (HdRF325-40/1-DE-145TC)
- Dayton Speed Reducers