Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 180TC/210C, 15:1
Mfr # 3GD60
Zoro # G0593835
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 117 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GD60
- Zoro # G0593835
- UPC # 190735285909
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Dimension U | 1 1/2 in |
Output Shaft Dia. | 1 1/2 in |
Output Shaft Diameter | 1 1/2 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Motor Frame Designation 180TC, Worm Center Distance 3.25 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 1407 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 2 Hp General Purpose Motor, 3 Phase, 1800 Rpm, E2107 (E2107)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6204-2NSE9 (6204-2NSE9)
- MI-T-M Belt, Bx22 (11-0048)
- RULAND Shaft Collar, Keyed, 25mm, Steel, OD 45 mm, W 15 mm (MSPK-25-F)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP75)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (6Z129)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z730)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z445)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RN95)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 60:1 Ratio 56C Frame (HdRF325-60/1-L-56C)
- Dayton Gear Drives & Speed Reducers