Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 180TC/210C, 10:1
Mfr # 4Z020
Zoro # G3279001
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 175 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4Z020
- Zoro # G3279001
- UPC # 190735339923
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Dimension U | 1 1/2 in |
Output Shaft Dia. | 1 1/2 in |
Output Shaft Diameter | 1 1/2 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 175 RPM, Motor Frame Designation 180TC/210C, Worm Center Distance 3.25 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 1629 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2 to 5 In, SAE 72, SS, PK10 (5872)
- CHICAGO PNEUMATIC Repair Kit 9541RS (C137165)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6211 2RS C3)
- GOODMAN Capkt02 Replaces Cap010000500Pb (CAPKT02)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z298)
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (4Z614)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP21)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z001)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z452)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA180TC Input (JRWND90-25-180TC)
- Dayton Gear Drives & Speed Reducers