Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 180TC/210C, 10:1
Mfr # 4RP80
Zoro # G0823173
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 175 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP80
- Zoro # G0823173
- UPC # 190735333808
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Output Shaft Dia. | 1 1/2 in |
Dimension U | 1 1/2 in |
Input Shaft Diameter | 1 1/8 in |
Output Shaft Diameter | 1 1/2 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 175 RPM, Motor Frame Designation 180TC/210C, Worm Center Distance 3.25 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 1629 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Replacement Hydraulic 4-Bolt Spinner Motor for SaltDogg® Spreaders (CM004P)
- ZORO SELECT Hose Clamp, Nylon, Max 0.665 In, PK10 (22HC0593)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15950)
- CHAMPION COOLER Pulley For A 5Ftt6 (110306-1)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD53)
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (4Z719)
- DAYTON Speed Reducer, 6:1 (23L543)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP48)
- DAYTON Speed Reducer, Indirect Drive, 52.9:1 (2Z820)
- DAYTON Speed Reducer, C-Face, 210TC/250UC, 5:1 (4RP81)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN99)
- Dayton Speed Reducers