Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 180TC/210C, 10:1
Mfr # 4RP72
Zoro # G3260241
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 175 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4RP72
- Zoro # G3260241
- UPC # 190735333723
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Output Shaft Dia. | 1 1/4 in |
Dimension U | 1 1/4 in |
Output Shaft Diameter | 1 1/4 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 175 RPM, Motor Frame Designation 180TC/210C, Worm Center Distance 3 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 970 in-lb, Overhung Load Capacity 987 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 2.44" L x 0.81" W x 0.81" H (DC-250-5)
- DIXON Preformed Band Clamp K ST, 5" (K20)
- AIGNEP USA Male Connector, 5mm Tube Sz, Brass, PK5 (50000N-5-1/4-PK5)
- BESTORQ 3M Timing Belts (267-3M-09)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z424)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z734)
- DAYTON Speed Reducer, C-Face, 56C, 17.5:1 (4Z617)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z470)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP14)
- WORLDWIDE ELECTRIC Worldwide Electric WINL37-60/1-56C, Helical Inline Speed Reducer, 56C Input Flange, 60:1 Ratio (WINL37-60/1-56C)
- Dayton Speed Reducers