Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 180TC/210C, 10:1
Mfr # 4RP64
Zoro # G0666933
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 175 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP64
- Zoro # G0666933
- UPC # 190735333648
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Dimension U | 1 1/4 in |
Output Shaft Dia. | 1 1/4 in |
Output Shaft Diameter | 1 1/4 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 175 RPM, Motor Frame Designation 180TC/210C, Worm Center Distance 3 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 970 in-lb, Overhung Load Capacity 987 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 115V, 1/8 HP (70021593)
- CONTINENTAL CONTITECH 4L470 Cogged V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470)
- DEUBLIN Union 1 NPT RH (357-000-002083)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5258)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP38)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN83)
- DAYTON Speed Reducer, Indirect Drive, 26:1 (2Z308)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z288)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z005)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z291)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z429)
- Dayton Gear Drives & Speed Reducers