Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 140TC/180C, 20:1
Mfr # 4RP62
Zoro # G2138787
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 rpm
- Bore Dia. 7/8"
- Nominal Output RPM 88 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP62
- Zoro # G2138787
- UPC # 190735333624
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8" |
Output Shaft Dia. | 1 1/4 in |
Dimension U | 1 1/4 in |
Output Shaft Diameter | 1 1/4 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 88 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 3 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 1204 in-lb, Overhung Load Capacity 987 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-F)
- BRENNAN INDUSTRIES 20MJ-20MJ-20MJ-20MJ Cross Forged (2650-20-20-20-20-FG)
- LINCOLN LUBRICATION Selector Valve (822563)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z004)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD49)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP48)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- DAYTON Speed Reducer, C-Face, 56C, 39:1 (2Z933)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z732)
- SEW EURODRIVE 1-1/8IN 1-5/8IN 17.82:1 INLINE GEAR REDUCER (R77 AM184)
- Dayton Speed Reducers