Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 140TC/180C, 20:1
Mfr # 4RP54
Zoro # G3258735
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 rpm
- Bore Dia. 7/8"
- Nominal Output RPM 88 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP54
- Zoro # G3258735
- UPC # 190735333549
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8" |
Dimension U | 1 1/4 in |
Output Shaft Dia. | 1 1/4 in |
Output Shaft Diameter | 1 1/4 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 88 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 3 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 1204 in-lb, Overhung Load Capacity 987 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dig Out, PNP, 8 Out, M12 Connector (EX600-DYPB)
- YELLOW JACKET Alloy Mandrel, 5/16" Size (63327)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-138-7)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 95" (B95)
- DAYTON Speed Reducer, Indirect Drive, 52.9:1 (2Z820)
- DAYTON Speed Reducer, C-Face, 56C, 31:1 (4Z616)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z444)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD58)
- DAYTON Speed Reducer, Indirect Drive, 26:1 (2Z308)
- DAYTON Reducer, Speed, 61 RPM (4Z501)
- WORLDWIDE ELECTRIC Worldwide Electric WINL37-30/1-145TC, Helical Inline Speed Reducer, 145TC Input Flange, 30:1 Ratio (WINL37-30/1-145TC)
- Dayton Gear Drives & Speed Reducers