Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 140TC/180C, 15:1
Mfr # 4RP71
Zoro # G3478011
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 7/8"
- Nominal Output RPM 117 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP71
- Zoro # G3478011
- UPC # 190735333716
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8" |
Output Shaft Dia. | 1 1/4 in |
Dimension U | 1 1/4 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 3 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 1405 in-lb, Overhung Load Capacity 987 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P56-8MGT-50 (P56-8MGT-50)
- NTN R4Z, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Shielded (R4Z)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFUX-1.1/2M)
- ARROW PNEUMATICS Replacement Element For F386Fwhy (EK38)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z445)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z454)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP76)
- DAYTON Speed Reducer, C-Face, 56C, 39:1 (2Z933)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (2Z936)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z007)
- SEW EURODRIVE 1-5/8IN 33.47:1 INLINE GEAR REDUCER (R77/A)
- Dayton Gear Drives & Speed Reducers