Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 140TC/180C, 15:1
Mfr # 4RP63
Zoro # G0253215
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 7/8"
- Nominal Output RPM 117 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RP63
- Zoro # G0253215
- UPC # 190735333631
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8" |
Output Shaft Dia. | 1 1/4 in |
Dimension U | 1 1/4 in |
Output Shaft Diameter | 1 1/4 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 3 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 1405 in-lb, Overhung Load Capacity 987 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Bulk Food Grade Hose, 3" ID x 50 ft. (WT300X50G)
- DAYTON B82 V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (1A101)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK24 (GRS301)
- NTN Radial Ball Bearing, Sealed, 8mm Bore Dia (608LLBC3/5C)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z012)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP58)
- DAYTON Speed Reducer, Indirect Drive, 52.9:1 (2Z820)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z444)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z420)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z290)
- APEX DYNAMICS 16MM 20:1 SERVO AND PLANETARY GEAR REDUCER (PE II 070)
- Dayton Speed Reducers