Shop All Speed Reducers
Dayton
Speed Reducer, 6:1
Mfr # 23L543
Zoro # G4606010
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 6:1
- Input RPM 1800 rpm
- Nominal Output RPM 300 RPM
- Duty Continuous
- Finish Powdered Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 23L543
- Zoro # G4606010
- UPC # 190735184158
- Country of Origin Korea, Republic of
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 6:1 |
Input RPM | 1800 rpm |
Nominal Output RPM | 300 RPM |
Duty | Continuous |
Finish | Powdered Epoxy Paint |
Mounting | Flange |
Lubrication | Grease |
Max. Input HP | 0.08 hp |
Rotation | CW/CCW |
Bearings | Ball |
Max. Output Torque | 16.8 in-lb |
Nominal Output rpm | 300 rpm |
Bearing Type | Ball |
Maximum Output Speed | 300 RPM |
Shaft Orientation | Parallel Inline |
Maximum Input Horsepower | 0.08 hp |
Gear Ratio | 6:1 |
Maximum Input Speed | 1,800 RPM |
Maximum Output Torque | 16.8 in-lb |
Mount Type | Flange |
Gear Type | Helical |
Housing Material Finish | Powdered Epoxy Paint |
Description
Speed Reducer, Gear Type Helical, Maximum Output Speed 300 RPM, Gear Ratio 6:1, Rotation CW/CCW, Maximum Input Horsepower 0.08 hp, Maximum Output Torque 16.8 in-lb, Bearing Type Ball, Maximum Input Speed 1,800 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series Q1, 1-7/16 In (Q1X1 7/16)
- GATES Poly Chain GT Carbon Belts, 14MGT-1568-37 (14MGT-1568-37)
- SMC 3/8" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N03S)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 53in PL, T141 (530L100)
- DAYTON Speed Reducer, C-Face, 56C, 31:1 (4Z616)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP07)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z429)
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (2Z932)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z294)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z013)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F710-10-B5-G)
- Dayton Gear Drives & Speed Reducers