Shop All Speed Reducers
Dayton
Speed Reducer, 50:1
Mfr # 23L421
Zoro # G4605310
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1800
- Nominal Output RPM 36
- Finish Powdered Epoxy Paint
- Max. Input HP 0.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23L421
- Zoro # G4605310
- UPC # 190735182949
- Country of Origin Korea, Republic of
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 50:1 |
Input RPM | 1800 |
Nominal Output RPM | 36 |
Finish | Powdered Epoxy Paint |
Max. Input HP | 0.03 |
Bearings | Ball |
Mounting | Flange |
Duty | Continuous |
Lubrication | Grease |
Rotation | CW/CCW |
Max. Output Torque | 43.81 in-lb |
Maximum Output Torque | 43.81 in-lb |
Maximum Input Speed | 1,800 RPM |
Mount Type | Flange |
Maximum Input Horsepower | 0.03 hp |
Maximum Output Speed | 36 RPM |
Bearing Type | Ball |
For Environment | Damp and Dirty, Hazardous Location |
Gear Ratio | 50:1 |
Housing Material Finish | Powdered Epoxy Paint |
Description
Speed Reducer, Maximum Output Speed 36 RPM, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.03 hp, Maximum Output Torque 43.81 in-lb, Bearing Type Ball, For Environment Damp and Dirty, Hazardous Location, Housing Material Finish Powdered Epoxy Paint
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 30MM NORMAL NARROW WIDTH ECCENTRIC COLLAR BRG INSERT (KH206)
- CLIMAX METAL PRODUCTS H2C-137 Two-Piece Clamping Collar Recessed Screw (H2C-137)
- DAYTON 5VX1080 Cogged V-Belt, 108" Outside Length, 5/8" Top Width, 1 Ribs (2L447)
- BESTORQ H Timing Belts (645H150)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z010)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- DAYTON Speed Reducer, C-Face, 56C, 29:1 (2Z934)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN74)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD58)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN98)
- Dayton Gear Drives & Speed Reducers