Shop All Speed Reducers
Dayton
Speed Reducer, 180:1
Mfr # 23L428
Zoro # G4147949
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 180:1
- Input RPM 1,800 RPM
- Nominal Output RPM 10 RPM
- Max. Output Torque 70.80 in-lb
- Finish Powdered Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23L428
- Zoro # G4147949
- UPC # 190735183014
- Country of Origin Korea, Republic of
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 180:1 |
Input RPM | 1,800 RPM |
Nominal Output RPM | 10 RPM |
Max. Output Torque | 70.80 in-lb |
Finish | Powdered Epoxy Paint |
Mounting | Flange |
Lubrication | Grease |
Bearings | Ball |
Max. Input HP | 0.03 hp |
Rotation | CW/CCW |
Duty | Continuous |
Maximum Input Speed | 1,800 RPM |
Maximum Output Speed | 10 RPM |
For Environment | Damp and Dirty, Hazardous Location |
Bearing Type | Ball |
Maximum Input Horsepower | 0.03 hp |
Mount Type | Flange |
Gear Ratio | 180:1 |
Housing Material Finish | Powdered Epoxy Paint |
Maximum Output Torque | 70.8 in-lb |
Description
Speed Reducer, Maximum Output Speed 10 RPM, Gear Ratio 180:1, Rotation CW/CCW, Maximum Input Horsepower 0.03 hp, Maximum Output Torque 70.8 in-lb, Bearing Type Ball, For Environment Damp and Dirty, Hazardous Location, Housing Material Finish Powdered Epoxy Paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1770 Nameplate RPM (CEM3313T)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5612)
- CONTINENTAL 1/2" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-100)
- DAYTON Spring, Motor, Pk12 (1R390)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z458)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (6Z128)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD47)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD45)
- DAYTON Speed Reducer, C-Face, 210TC/250UC, 5:1 (4RP81)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z459)
- WORLDWIDE ELECTRIC Worldwide HdRF262-50/1-DE-56C Cast Iron Right Angle Worm Gear Reducer 50:1 Ratio 56C Frame (HdRF262-50/1-DE-56C)
- Dayton Speed Reducers