Shop All Speed Reducers
Dayton
Speed Reducer, 12.5:1
Mfr # 23L436
Zoro # G4605189
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 12.5:1
- Input RPM 1800 rpm
- Nominal Output RPM 144 RPM
- Lubrication Grease
- Max. Input HP 0.05 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23L436
- Zoro # G4605189
- UPC # 190735183090
- Country of Origin Korea, Republic of
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 12.5:1 |
Input RPM | 1800 rpm |
Nominal Output RPM | 144 RPM |
Lubrication | Grease |
Max. Input HP | 0.05 hp |
Bearings | Ball |
Max. Output Torque | 24.6 in-lb |
Mounting | Flange |
Rotation | CW/CCW |
Finish | Powdered Epoxy Paint |
Duty | Continuous |
Nominal Output rpm | 144 rpm |
Maximum Output Torque | 24.6 in-lb |
Gear Type | Helical |
Maximum Output Speed | 144 RPM |
Housing Material Finish | Powdered Epoxy Paint |
Shaft Orientation | Parallel Inline |
Bearing Type | Ball |
Maximum Input Horsepower | 0.05 hp |
Maximum Input Speed | 1,800 RPM |
Gear Ratio | 12.5:1 |
Mount Type | Flange |
Description
Speed Reducer, Gear Type Helical, Maximum Output Speed 144 RPM, Gear Ratio 12.5:1, Rotation CW/CCW, Maximum Input Horsepower 0.05 hp, Maximum Output Torque 24.6 in-lb, Bearing Type Ball, Maximum Input Speed 1,800 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Slick Stik Lube 16 oz, 6-PACK (11745-6)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49TN0034X)
- SIMMONS MFG CO COUPLING 1-1/4 DRIVE (946)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE86)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z304)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD47)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP30)
- DAYTON Speed Reducer, C-Face, 56C, 29:1 (2Z934)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP07)
- Dayton Gear Drives & Speed Reducers