Shop All Speed Reducers
This Product is Discontinued
Dayton
Speed Reducer, 10:1 (Discontinued)
Mfr # 23L521
Zoro # G4604428
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Ratio 10:1
- Input RPM 1800 rpm
- Nominal Output RPM 180 RPM
- Duty Continuous
- Rotation Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23L521
- Zoro # G4604428
- UPC # 190735183939
- Country of Origin Korea, Republic of
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 10:1 |
Input RPM | 1800 rpm |
Nominal Output RPM | 180 RPM |
Duty | Continuous |
Rotation | Reversible |
Max. Input HP | 0.03 hp |
Finish | Powdered Epoxy Paint |
Max. Output Torque | 12.7 in-lb |
Bearings | Ball |
Mounting | Flange |
Lubrication | Grease |
Nominal Output rpm | 180 rpm |
Description
Speed Reducer, Rotation Reversible
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.