Shop All Fan Speed Control
Dayton
Speed Control, Adjustable, Slide, 120v, 1a
Mfr # 1AGV3
Zoro # G2384304
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 1 A
- Plate Color White
- Switch Color White
- Depth (In.) 2 1/2 in
- Fits Single Gang Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1AGV3
- Zoro # G2384304
- UPC # 190735131244
- Country of Origin Taiwan, Province of China
- Category Fan Speed Control
Dimensions
Depth (In.) | 2 1/2 in |
Width (In.) | 2 3/4 in |
Overall Width | 2 3/4 in |
Overall Depth | 2 1/2 in |
Details
Item | Speed Control |
Max. Amps | 1 A |
Plate Color | White |
Switch Color | White |
Fits | Single Gang Box |
Type | Slide, 3 Position w/Off |
Agency Compliance | UL Listed |
For Use With | 4C853 to 4C855 and 4F424 |
Product Type | Speed Control |
Reversible | Not Reversible |
Standards | UL Listed |
Switch Type | Single Slide |
Number of Switches or Dials | 1 |
Maximum Input Current | 1 A |
Contact Form | SPDT |
Input Voltage | 120V AC |
Description
Speed Control, Switch Type Single Slide, Contact Form SPDT, Input Voltage 120V AC, Maximum Input Current 1 A, Number of Switches or Dials 1, Reversible Not Reversible, Plate Color White, Switch Color White, Overall Width 2 3/4 in, Overall Depth 2 1/2 in, Includes -, Standards UL Listed, Product Type Speed Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Puh Portable Heater 120V-750/1500W Ceramic W/Stat Gray (PUH1215T)
- AIRSEPT Large AC Oil Injector w/Sight Glass Body (90021)
- AIR HANDLER 25 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ63)
- AIR HANDLER 36 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ72)
- DAYTON Speed Control, 10 Amps (48C173)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 8A (22PP73)
- DAYTON Speed Control, 115/230 Volt (43Y140)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 3A (22PP72)
- DAYTON Speed Control, 2-Speed, 115/230V, 0.5/0.25A (35YV92)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 12A (22PP74)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 115V (TURBO36/120)
- Dayton Fan Speed Control