Shop All Fan Speed Control
Dayton
Speed Control, Adjustable, Rotary, 120V, 8A
Mfr # 22PP73
Zoro # G5302376
product price: $76.09
/ea
Free Shipping & Returns
$76.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 8 A
- Voltage 120V
- Plate Color Black/Silver
- Switch Color Gold
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22PP73
- Zoro # G5302376
- UPC # 190735173367
- Country of Origin China
- Category Fan Speed Control
Dimensions
Width (In.) | 2 3/4 in |
Height (In.) | 4 1/2 in |
Depth (In.) | 1 1/4 in |
Overall Depth | 1 1/4 in |
Overall Width | 2 3/4 in |
Overall Height | 4 1/2 in |
Description
Speed Control, Switch Type Dial, Touch Button, Contact Form SPST, Input Voltage 120V AC, Maximum Input Current 8 A, Number of Switches or Dials 2, Plate Material Aluminum, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Black/Silver, Switch Color Gold, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Overall Depth 1 1/4 in, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Sensor, Indoor, White, Max Lead Length 200 Ft. (C7189U1005)
- DUOSEAL Vacuum Pump, 1/3 HP, 0.9 cfm, 115V (1400B-01)
- BROAN Door (97007002)
- TPI Air Circulator Mount - Wall Mount (ACMW)
- DAYTON Speed Control, 115V, 6 Amps, Plate Color Silver (48C172)
- DAYTON Speed Control, 115/230 Volt (43Y140)
- DAYTON Speed Control, 10 Amps (48C173)
- DAYTON Speed Control, 2-Speed, 115/230V, 0.5/0.25A (35YV92)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 12A (22PP74)
- DAYTON Speed Control, Adjustable, Slide, 120v, 1a (1AGV3)
- MULTIFAN Ceiling Mount Bracket, Steel, Black (CHBRACKET30)
- Dayton Fan Speed Control