Shop All Fan Speed Control
Dayton
Speed Control, Adjustable, Rotary, 120V, 3A
Mfr # 22PP72
Zoro # G5302385
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 3 A
- Voltage 120V
- Plate Color Silver
- Switch Color Gold
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22PP72
- Zoro # G5302385
- UPC # 190735173350
- Country of Origin China
- Category Fan Speed Control
Dimensions
Width (In.) | 2 3/4 in |
Height (In.) | 4 1/2 in |
Depth (In.) | 1 3/8 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/8 in |
Overall Height | 4 1/2 in |
Description
Speed Control, Switch Type Dial, Contact Form SPST, Input Voltage 120V AC, Maximum Input Current 3 A, Number of Switches or Dials 1, Plate Material Aluminum, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Silver, Switch Color Gold, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Overall Depth 1 3/8 in, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (20242.12 4PK)
- MEPCO Thermostatic Disc (C5940)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 3 Phase, 20.0 kW (MUH208)
- YORK Replacement Media Filter (S1-FM501)
- DAYTON Speed Control, 10 Amps (48C173)
- DAYTON Speed Control, 2-Speed, 115/230V, 0.5/0.25A (35YV92)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 12A (22PP74)
- DAYTON Speed Control, 115V, 6 Amps, Plate Color Silver (48C172)
- DAYTON Speed Control, 115/230 Volt (43Y140)
- DAYTON Speed Control, Adjustable, Slide, 120v, 1a (1AGV3)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FG10XL)
- Dayton Controls