Shop All Fan Speed Control
Dayton
Speed Control, 2-Speed, 115/230V, 0.5/0.25A
Mfr # 35YV92
Zoro # G9510191
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 0.5/0.25 A
- Voltage 115/230V
- Plate Color Gray
- Switch Color Black
- Max. Wattage 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35YV92
- Zoro # G9510191
- UPC # 190735273869
- Country of Origin Multiple
- Category Fan Speed Control
Dimensions
Height (In.) | 3 3/4 in |
Width (In.) | 5 3/4 in |
Depth (In.) | 2 3/4 in |
Overall Depth | 2 3/4 in |
Overall Width | 5 3/4 in |
Overall Height | 3 3/4 in |
Description
Speed Control, Switch Type Dial, Contact Form Not Applicable, Input Voltage 115/230V AC, Maximum Input Current 0.5 A, Number of Switches or Dials 2, Plate Material Aluminum, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Gray, Switch Color Black, Overall Height 3 3/4 in, Overall Width 5 3/4 in, Overall Depth 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTIC ARMOUR Ceiling Shutter Cover (29520268)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 4700 cfm, 115V (484X44)
- HONEYWELL Keyboard Display Module (S7800A1001)
- MAXITROL 12A06 1/8" Vent Limiting Orifice (12A06)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 12A (22PP74)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 8A (22PP73)
- DAYTON Speed Control, 115V, 6 Amps, Plate Color Silver (48C172)
- DAYTON Speed Control, 10 Amps (48C173)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 3A (22PP72)
- DAYTON Speed Control, 115/230 Volt (43Y140)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 115V (TURBO36/120)
- Dayton Fan Speed Control