Shop All Spark Resistant Blowers
Dayton
Spark Resistant Blowers, 1 Phase
Mfr # 488V85
Zoro # G1608343
product price: $2,217.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,217.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 1/8 in
- Voltage 115 V
- Motor HP 1/2 hp
- Blower RPM 1050/1400/1750
- CFM @ 0.750-In. SP 709/1109
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 488V85
- Zoro # G1608343
- UPC # 00194484299279
- Country of Origin United States
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 11 1/8 in |
Dimension N (In.) | 12 33/64 in |
Dimension J (In.) | 19 19/64 in |
Dimension M (In.) | 18 49/64 in |
Dimension E (In.) | 25 3/32 in |
Dimension K (In.) | 10 11/16 in |
Dimension B (In.) | 9 1/2 in |
Dimension F (In.) | 19 3/16 in |
Dimension H (In.) | 11 5/64 in |
Dimension C (In.) | 9 1/2 in |
Dimension A (In.) | 11 in |
Dimension G (In.) | 11 5/64 in |
Outlet Size (H x W) | 11 in |
Wheel Diameter | 11 1/8 in |
Outlet Width | 11 in |
Overall Depth | 19 in |
Overall Height | 29 3/8 in |
Overall Width | 19 3/8 in |
Wheel Dimensions | 11 1/8 in Dia. |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 15 3/4 in |
Description
Spark Resistant Blowers, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 1/8 in, Airflow @ 0.250 in SP 1,358 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.