Shop All Solid State Relays
Dayton
Solid State Relay, 90 to 280VAC, 90A
Mfr # 1EGN5
Zoro # G1273474
product price: $70.05
/ea
$70.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 48 to 660V AC
- Max. Output Amps w/Heat Sink 90 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EGN5
- Zoro # G1273474
- UPC # 190735138441
- Country of Origin India
- Category Solid State Relays
Dimensions
Overall Height - Relay | 1.4 in |
Body Depth - Relay | 1.8 in |
Body Width - Relay | 2.3 in |
Body Height - Relay | 1 in |
Overall Depth | 1.4 in |
Body Depth | 1.8 in |
Body Height | 1 in |
Body Width | 2.3 in |
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Not Included, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 90 A, Maximum Output Current without Heat Sink 5 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 660V AC, Standards UL E195424, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 1.8 in, Body Height 1 in, Body Width 2.3 in, Case Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL RPC Power Strip 20A 5C (ACS-2018-5C-RPC-HW)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 10.06 in D, NEMA 12, Hinged (A604810LP)
- ANDERSON POWER PRODUCTS MOUNTING HALF 175 (924G1)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL3)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EJK3)
- DAYTON Solid State Relay, 90 ro 280VAC, 75A (1EGN3)
- DAYTON Solid State Relay, 3 to 32VDC, 40A (1EGK9)
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- DAYTON Solid State Relay, 90 to 280VAC, 40A (1EGJ8)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR24D06)
- Dayton Electrical Relays