Shop All Solid State Relays
Dayton
Solid State Relay, 90 to 280VAC, 8A
Mfr # 1EJG5
Zoro # G1749772
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 48 to 480V AC
- Max. Output Amps w/Heat Sink 8 A
- Heat Sink Integral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EJG5
- Zoro # G1749772
- UPC # 190735140093
- Country of Origin China
- Category Solid State Relays
Dimensions
Body Width - Relay | 3.5 in |
Body Height - Relay | 2.6 in |
Overall Height - Relay | 2.6 in |
Body Depth - Relay | 0.7 in |
Body Height | 2.6 in |
Overall Depth | 2.6 in |
Body Width | 3.5 in |
Body Depth | 0.7 in |
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Integral, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 8 A, Maximum Output Current without Heat Sink 8 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 480V AC, Standards UL E195424, Switch Component Type Triac, Current Type AC, Finger Safe Yes, Mounting Style DIN Rail, Switch Configuration Form A, Voltage Type AC Output, Body Depth 0.7 in, Body Height 2.6 in, Body Width 3.5 in, Case Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14CUC32AF)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit Quick Splice Te, 86694 (86694)
- 3M PROTECTA Barb Cable Tie CTSB8BK18-C, Black, PK1000 (CTSB8BK18-C)
- PROSKIT Tone Generator and Probe Kit (400-011)
- DAYTON Solid State Relay, 90 ro 280VAC, 75A (1EGN3)
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- DAYTON Solid State Relay, 3 to 32VDC, 40A (1EGK9)
- DAYTON Solid State Relay, 90 to 280VAC, 40A (1EGJ8)
- DAYTON Solid State Relay, 60 to 280VAC, 10A (1EGL1)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL3)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 25A (SSP3A225BD)
- Dayton Electrical Relays